NABUDO-1-1/4
Description
NABUDO-1-1/4 FLANGE BLOCK BEARING ; 1-3/16" ID
Part # NABUDO-1-1/4
BDI # 20867755
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.56
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
33.02
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.3
Flange Outside Diameter - Inch:
1.75
Other Features:
All-Round Insert | Gray Finish
Features
Profile:
Bushing With Flange
Nominal Outside Diameter - Inch:
1.13
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
20.828
Length Thru Bore - Inch:
0.82
Flange Outside Diameter - Inch:
1.25
Nominal Outside Diameter - Millimeter:
28.702
Material Description:
Polymer
Other Features:
All-Round Insert | Black-Green Finish
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Polymer Block Bearing | Polymer Block Bearing | Gray Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
4
Rolling Element:
Sleeve Bearing
4Y8AE8-23GX
Description
4Y8AE8-23GX HANGER BALL BEARING ; 1-7/16" BORE STAINLESS
Part # 4Y8AE8-23GX
BDI # 21489155
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.7
Other Features:
Food Grade Grease Lubricant
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
92.202
Base to Center Height - Millimeter:
69.85
Rolling Element:
Ball Bearing