8210P09512-24/DC
Description
8210P09512-24/DC SOLENOID VALVE ; 3/4" FNPT 2P-2W 2POS 12-24VDC
Part # 8210P09512-24/DC
BDI # 21429979
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Overall Length - Inch:
4.175
Voltage:
12 To 24 VDC