8040G023AC120/60 110/50D
Description
8040G023AC120/60 110/50D VALVE UNIT ; 3/4"X3/4" 2NC ALUM 10.1W
Part # 8040G023AC120/60,110/50D
BDI # 20309614
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.5 Cv Factor | 3/4" Orifice Size | Gas Fluid | Direct Acting | Normally Closed | In/Out Position
Overall Length - Inch:
3.795
Voltage:
110/50 VAC | 120/60 VAC