SC8215G010AC24/60
Description
SC8215G010AC24/60 SOLENOID VALVE ; 3/8" FNPT 2P-2W 2POS 24/60VAC
Part # SC8215G010AC24/60
BDI # 21430251
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.4 Cv Factor | 3/4" Orifice Size | Air - Fuel Gas Fluid | Normally Closed | DIN Connection | Class F | High Temperature | In/Out Position
Overall Length - Inch:
3.75
Voltage:
24/60 VAC
SC8040G021AC24/60
Description
SC8040G021AC24/60 SOLENOID VALVE ; 3/8" FNPT 2P-2W 2POS 24/60VAC
Part # SC8040G021AC24/60
BDI # 21430246
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3/4" Orifice Size | Gas Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch:
3.515
Voltage:
24/60 VAC