01EBC215GRAT
Description
01EBC215GRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 2-15/16"
Part # COP.01EBC215GRAT
BDI # 17116089
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.188
Length Thru Bore - Millimeter:
61.2
Length Thru Bore - Inch:
2.409
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01EBC315GRAT
Description
01EBC315GRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 3-15/16"
Part # COP.01EBC315GRAT
BDI # 17115884
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
81
Length Thru Bore - Inch:
3.189
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01EBC307GRAT
Description
01EBC307GRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 3-7/16"
Part # COP.01EBC307GRAT
BDI # 17116097
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
70.7
Length Thru Bore - Inch:
2.783
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02BCP507EXAT
Description
02BCP507EXAT PILLOW BLOCK UNIT ; HEAVY DUTY 5-7/16"
Part # COP.02BCP507EXAT
BDI # 17116585
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
187.325
Other Features:
Single Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203
01EBC315EXAT
Description
01EBC315EXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 3-15/16"
Part # COP.01EBC315EXAT
BDI # 17116104
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
81
Length Thru Bore - Inch:
3.189
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion