Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346279
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346840
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
E26MDNS22000EK
Description
E26MDNS22000EK WORM GEAR SPEED REDUCER ; E26MDNS 30 LR 140TC
Part # E26MDNS22000EK
BDI # 979740
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.88
262Q56LR30
Description
262Q56LR30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XG1147
BDI # 350841
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365163
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
E30MDNS22000EK
Description
E30MDNS22000EK WORM GEAR SPEED REDUCER ; E30MDNS 30 LR 140TC
Part # E30MDNS22000EK
BDI # 979829
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.19