SMR5-15/1
Description
SMR5-15/1 SHAFT MOUNT REDUCER ; CAST-IRON HOUSING TAPERED BUSHING TYPE
Part # SMR5-15/1
BDI # 21465487
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
144.018
Nominal Center Distance - Inch:
5.67
Other Features:
Torque Arm Included
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.13