PEWWE5-18-184TC
Description
PEWWE5-18-184TC SEVERE DUTY MOTOR ; 230/460V 5HP 1800RPM 184TC FRAME
Part # PEWWE5-18-184TC
BDI # 998760
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Rigid
PEWWE10-18-215TC
Description
PEWWE10-18-215TC SEVERE DUTY MOTOR ; 10 HP 1800 RPM 208-230/460 V 215TC
Part # PEWWE10-18-215TC
BDI # 998767
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.8
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Rigid
PEWWE2-18-145TC
Description
PEWWE2-18-145TC SEVERE DUTY MOTOR ; 230/460V 2HP 3PH 4P 1800RPM
Part # PEWWE2-18-145TC
BDI # 998753
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
F2 Mount
Mounting Method:
C-Face | Rigid
CDPWD3330
Description
CDPWD3330 PERMANENT MAGNET DC MOTOR ; 1/2HP 56C FRM 1800RPM 90VDC NEMA TENV
Part # CDPWD3330
BDI # 125634
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid