CEM3546

COMPARE

CEM3546

Description
CEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC

BALDOR-RELIANCE

Part # CEM3546

BDI # 125764

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
00218ET3E145TC-S

COMPARE

00218ET3E145TC-S

Description
00218ET3E145TC-S MULTI PHASE MOTOR AC ; 2HP 1800RPM 3PH 208-230/460V 1.5KW

WEG

Part # 00218ET3E145TC-S

BDI # 21464351

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.976
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
G1376;5KCR48WN0273

COMPARE

G1376;5KCR48WN0273

Description
G1376 ; 5KCR48WN0273 GP AC MOTOR ; 1-1/2HP 1725 TEFC 56H 1PH 115/208-230V

MARATHON MOTORS

Part # G1376

BDI # 17090896

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 14.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY