CCF 1 5/8 SB
Description
CCF 1 5/8 SB CAM FOLLOWER BEARING ; 1/2-4 INCH
Part # 2151112000
BDI # 343866
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20717
14MGT-3500-68
Description
14MGT-3500-68 TIMING BELT ; 14MM PITCH 3500MM PITCH LEN
Part # 92746250
BDI # 1094615
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377921
Belt Width - Millimeter:
68
Belt Pitch Length - Millimeter:
3500
Belt Pitch Length - Inch:
137.795
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
E10M METRIC ELEMENT OMEGA 7300025M
Description
E10M METRIC ELEMENT OMEGA 7300025M ; 7300025M NON RETURNABLE
Part # 10287730
BDI # 18143298
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
00218XT3E145TC
Description
00218XT3E145TC EXPLOSION-PROOF MOTOR ; XP - NEMA PR
Part # 00218XT3E145TC
BDI # 959008