8210G009DC24/DC
Description
8210G009DC24/DCD SOLENOID VALVE ; 3/4 X 3/4 2NC BRASS 11.6/FW
Part # 8210G009DC24/DCD
BDI # 20093945
Features
Port Type:
3/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Overall Length - Inch:
2.28
Voltage:
Not Available