6 5V 5000 TB
Description
6 5V 5000 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV
Part # 6 5V 5000 TB
BDI # 622441
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581348
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
6
8 8V 5800 W
Description
8 8V 5800 W V-BELT SHEAVE ; 8GR 8V 58" OD BORED FOR W BUSHING
Part # 8 8V 5800 W
BDI # 21979648
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
58
Outside Diameter - Millimeter:
1473.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W1
Number of Grooves:
8
12 D 580 P
Description
12 D 580 P V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 D 580 P
BDI # 614750
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
58.64
Outside Diameter - Millimeter:
1489.456
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581284
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
P
Number of Grooves:
12
6 C 500 R
Description
6 C 500 R V-BELT SHEAVE ; 6GR C 50" PD BORED FOR R1 BUSHING
Part # 6 C 500 R
BDI # 21975269
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
5 8V 5300 TB
Description
5 8V 5300 TB V-BELT SHEAVE ; TB HI-CAP 5 GRV
Part # 5 8V 5300 TB
BDI # 621110
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580415
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
5