Elements-Flexible Elastomeric 7300071M
Description
REXNORD Elements-Flexible Elastomeric 7300071M
Part # Elements-Flexible Elastomeric 7300071M
BDI # 28173041
Elastomeric spider size 12 98 SH-A-SP
Description
RINGFEDER CORP Elastomeric spider size 12 98 SH-A-SP
Part # Elastomeric spider size 12 98 SH-A-SP
BDI # 24750117
30R10 1.625IN X 38MM WRAPFLEX
Description
30R 1.625 X 38MM ELASTOMERIC COUPLING
Part # 30R 1.625 X 38MM ELASTOMERIC COUPLING
BDI # 21588495
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 450 | Hytrel 1800In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.313
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Hub Diameter - Inch:
2.813
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 725 | Hytrel 2875In-Lbs