VG-TP-R200T-B58-S

COMPARE

VG-TP-R200T-B58-S

Description
VG-TP-R200T-B58-S CONVEYOR SUPPORT BASE ; FOR 2" TUBE W/ 5/8-11 THREAD

SYSTEM PLAST

Part # 35086

BDI # 342552

Features

Size: 5/8-11 Thread
Used For: For Conveyor or Machinery Support
Part Description: Tripod Base
Inch - Metric: Inch
Material: Polyamide

Other Features: For 2 Inch Tube | Threaded Nickel Plated Brass Inserts For Adjustable Levelers | Stainless Steel Hardware Included
Product Name: Tripod Base

Price Inventory : Available to order
$ 49.63 / each QTY
VG-TP-R200-B58-S

COMPARE

VG-TP-R200-B58-S

Description
VG-TP-R200-B58-S CONVEYOR SUPPORT BASE ; NON-RETURNABLE

SYSTEM PLAST

Part # 35088

BDI # 342553

Features

Size: 5/8-11 Thread
Used For: For Conveyor or Machinery Support
Part Description: Tripod Base
Inch - Metric: Inch
Material: Polyamide

Other Features: For 2 Inch Pipe | Threaded Nickel Plated Brass Inserts For Adjustable Levelers | Stainless Steel Hardware Included
Product Name: Tripod Base

Price Inventory : Available to order
$ 74.59 / each QTY