Page 1 of 187

Next

Compare
RB-15

COMPARE

RB-15

Description
RB-15 INSERT BALL BEARING ; 15/16" BOREX3/4" WID

SEALMASTER

Part # 701142

BDI # 356753

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.925
Outer Race Profile: Cylindrical
Global Part Number GPN: 563708
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
3206BTNC3

COMPARE

3206BTNC3

Description
3206BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW

NSK

Part # 3206BTNC3

BDI # 17757657

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
ML150 1 7/8

COMPARE

ML150 1 7/8

Description
ML150 1 7/8 JAW COUPLING HUB ; 1-7/8" BORE 3-3/4" HUB DIA

MARTIN SPROCKET & GR

Part # ML150 1 7/8

BDI # 609451

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
CFH 1 1/2 S

COMPARE

CFH 1 1/2 S

Description
CFH 1 1/2 S CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2140510000

BDI # 1402468

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22576

Price Inventory : In stock
Loading Price
QTY
TRC-6074

COMPARE

TRC-6074

Description
TRC-6074 ; NRB THRUST WASHER

KOYO

Part # TRC-6074

BDI # 1088841

Features

Height - Millimeter: 2.337
Bore 1 - Inch: 3.75
Bore 2 - Millimeter: 95.25
Height - Inch: 0.092
Bore 2 - Inch: 3.75

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY