EM3771T
Description
EM3771T GENERAL PURPOSE AC MOTOR ; 10HP 215T FRM 3600RPM 230/460VAC
Part # EM3771T
BDI # 127397
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
VEUHM3554T
Description
VEUHM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 145TC 3526M
Part # VEUHM3554T
BDI # 130933
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
EM3770T
Description
EM3770T GENERAL PURPOSE AC MOTOR ; 7-1/2HP 213T FRM 1800RPM 230/460VAC
Part # EM3770T
BDI # 127394
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
VEM3561T
Description
VEM3561T GENERAL PURPOSE MOTOR ; 3HP 1760RPM 3PH 60HZ 145TC 3632M TEFC F1
Part # VEM3561T
BDI # 21433373
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.68
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face
CEWDM3711T
Description
CEWDM3711T WASH DOWN AC MOTOR ; 10HP 215TC FRM 3600RPM 230/460VAC 60HZ
Part # CEWDM3711T
BDI # 125983
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted