Page 1 of 62

Next

Compare
MCFE 52 SX

COMPARE

MCFE 52 SX

Description
MCFE 52 SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1652031301

BDI # 344896

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590721

Price Inventory : Available to order
Loading Price
QTY
MCFE 47 SX

COMPARE

MCFE 47 SX

Description
MCFE 47 SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1647031101

BDI # 344891

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590865

Price Inventory : Available to order
Loading Price
QTY
KR5204-2RS

COMPARE

KR5204-2RS

Description
KR5204-2RS STUD TYPE TRACK ROLLER ; DOUBLE ROW

INA

Part # KR5204-2RS

BDI # 1174919

Features

Roller Width - Inch: 0.811
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Caged | Lip Seals
Global Part Number GPN: 239965

Price Inventory : Available to order
Loading Price
QTY
PWKR 47.2RS

COMPARE

PWKR 47.2RS

Description
PWKR 47.2RS CAM FOLLOWER BEARING ; 47MM ID 20MM OD 66MM WD

SKF

Part # PWKR 47.2RS

BDI # 1305776

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
MCF 47

COMPARE

MCF 47

Description
MCF 47 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1647010000

BDI # 344788

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20968

Price Inventory : Available to order
Loading Price
QTY