7K-101-46
Description
7K-101-46 BALL VALVE ; BRONZE WITH SAFETY VENT SIZE 1/4"
Part # 7K-101-46
BDI # 27897986
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Safety
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Full Port
Overall Length - Inch:
4.99
Voltage:
Not Applicable
7K-102-46
Description
7K-102-46 BALL VALVE ; BRONZE WITH SAFETY VENT SIZE 3/8"
Part # 7K-102-46
BDI # 27898524
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Safety
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Full Port
Overall Length - Inch:
4.99
Voltage:
Not Applicable
19KJHK150ABJ
Description
19KJHK150ABJ SAFETY VALVE ; 2J2-1/2 19K PFA 150PSIBRZ UV AIR
Part # 19KJHK150ABJ
BDI # 27898205
Features
Port Type:
2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Pressure Relief
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Brass Trim/ PFA Teflon Seat
Voltage:
Not Applicable
Overall Height - Inch:
14.25
83B-145-24
Description
83B-145-24 BALL VALVE ; CS FIRE SAFE MODEL 83B14524
Part # 83B-145-24
BDI # 27897991
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Ball
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Piece | Full Port
Voltage:
Not Applicable
Overall Width - Inch:
2.67
543DDBMVAA0080
Description
543DDBMVAA0080 SAFETY RELIEF VALVE ; 3/4 - STAINLESS SERIES NO Q 3/4
Part # 543DDBMVAA0080
BDI # 27898179
Features
Port Type:
3/4" MNPT | 3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Safety Relief
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
Not Applicable