Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.64 - 0.66 Cv Factor | Internal Pilot | With Light/Surge Voltage Suppressor | With Sub Plate
Overall Length - Inch:
4.272
Voltage:
24 VDC
VFS2120-5DZ-02T
Description
VFS2120-5DZ-02T ; VALVE SGL SOLENOID
Part # VFS2120-5DZ-02T
BDI # 17871382
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9/0.85 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
5.65
Voltage:
24 VDC
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.12 - 0.12 Cv Factor | For Air | Body Ported
Overall Length - Inch:
3.311
Voltage:
24 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.55 - 0.8 Cv Factor | Negative Common | With Light and Surge Voltage Suppressor | Non Locking Push Type
Overall Length - Inch:
4.488
Voltage:
24 VDC
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.2 - 1.1 Cv Factor | Internal Pilot | With Light/Surge Voltage Suppressor | With Sub Plate
Overall Length - Inch:
4.78
Voltage:
24 VDC