Page 1 of 101

Next

Compare
VFR3300-BFZ

COMPARE

VFR3300-BFZ

Description
VFR3300-BFZ ; VALVE DBL PLUG-IN BASE MOUNT

SMC

Part # VFR3300-BFZ

BDI # 17870910

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 3 Position
Inch - Metric: Inch
Other Features: Air Fluid | Internal Pilot | Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Closed Center/Out Position
Overall Length - Inch: 7.087
Voltage: 24 VAC

Price Inventory : Available to order
Loading Price
QTY
VXP2270-12N-9C(AC24V)

COMPARE

VXP2270-12N-9C(AC24V)

Description
VXP2270-12N-9C(AC24V) ; VALVE MEDIA

SMC

Part # VXP2270-12N-9C(AC24V)

BDI # 17871583

Features

Port Type: 1-1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 23 Cv Factor | Body Size 32A | Conduit
Overall Length - Inch: 4.921
Voltage: 24 VAC

Price Inventory : Available to order
Loading Price
QTY
SY5160-BDZ-N7

COMPARE

SY5160-BDZ-N7

Description
SY5160-BDZ-N7 ; SY5000 SOL/VALVE, RUBBER SEAL

SMC

Part # SY5160-BDZ-N7

BDI # 18596542

Features

Port Type: 1/4" Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Air Fluid | Body Ported Cassette Type | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch: 4.524
Voltage: 24 VAC

Price Inventory : Available to order
Loading Price
QTY
SY3160-BMZ-M5

COMPARE

SY3160-BMZ-M5

Description
SY3160-BMZ-M5 ; SY3000 SOL/VALVE, RUBBER SEAL

SMC

Part # SY3160-BMZ-M5

BDI # 18595720

Features

Port Type: M5
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Metric
Other Features: Air Fluid | Body Ported Cassette Type | Internal Pilot | Non Locking Type Manual Override | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch: 2.72
Voltage: 24 VAC

Price Inventory : Available to order
Loading Price
QTY
VX232BZ2WB

COMPARE

VX232BZ2WB

Description
VX232BZ2WB ; NC VALVE

SMC

Part # VX232BZ2WB

BDI # 17892630

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1.58 Cv Factor | 8MM Orifice Size | Water Fluid | Normally Closed | Class B | Conduit Terminal | With Light/Surge Voltage Suppressor | Size 3 | In/Out Position
Overall Length - Inch: 5.079
Voltage: 24 VAC

Price Inventory : Available to order
Loading Price
QTY