MAM25WW
Description
MAM25WW LINEAR BEARING ; MULTITRAC BALL BUSHING 25MM DIA
Part # MAM25WW
BDI # 854603
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
1.25
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
SUPER12OPN-DD
Description
SUPER12OPN-DD LINEAR BEARING ; SUPER BALL BUSHING 0.75" DIA
Part # SUPER12OPN-DD
BDI # 854187
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
47.625
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch:
1.875
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Adjustable