Page 1 of 2

Next

Compare
9014MG125A-5040

COMPARE

9014MG125A-5040

Description
9014MG125A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 9014MG125A-5040

BDI # 922876

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
7514MG125A-5040

COMPARE

7514MG125A-5040

Description
7514MG125A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 7514MG125A-5040

BDI # 922858

Features

Pitch Diameter - Inch: 13.158
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
7114MG125A-5040

COMPARE

7114MG125A-5040

Description
7114MG125A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 7114MG125A-5040

BDI # 922850

Features

Pitch Diameter - Inch: 12.457
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14014MG90A-5040

COMPARE

14014MG90A-5040

Description
14014MG90A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 14014MG90A-5040

BDI # 921940

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
22414MG68B-5040

COMPARE

22414MG68B-5040

Description
22414MG68B 5040 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 22414MG68B-5040

BDI # 921967

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY