PHE 1170TGVCOVER
        
            Description
            
            PHE 1170TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
    
Part # PHE 1170TGVCOVER
BDI # 1281914
Features
        
                            Component:
                            
                                Vertical Split Cover
                        
        
                            Width - Millimeter:
                            
                                452
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Outside Diameter - Inch:
                            
                                22.992
                        
        
                            Outside Diameter - Millimeter:
                            
                                584
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 133MM To 279MM Bore Range | 1600 RPM Speed
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Width - Inch:
                            
                                17.795
                        
        
PHE 60GCCOVER
        
            Description
            
            PHE 60GCCOVER COUPLING COVER ; NON-RETURNABLE
    
Part # PHE 60GCCOVER
BDI # 1291762
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                466
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                17.992
                        
        
                            Outside Diameter - Millimeter:
                            
                                457
                        
        
                            Other Features:
                            
                                Double Engagement
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                77283Nm
                        
        
                            Width - Inch:
                            
                                18.346
                        
        
F 7E SLEEVE WITH O-RING
        
            Description
            
            F 7E SLEEVE WITH O-RING ; SIER BATH F TYPE STD
    
Part # F-7E-SLEEVE-W/O-RING
BDI # 597521
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                450.85
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                20.75
                        
        
                            Outside Diameter - Millimeter:
                            
                                527.05
                        
        
                            Other Features:
                            
                                Double Engagement | Flanged | With Vari Crown Tooth | 2000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1008000In-Lbs
                        
        
                            Width - Inch:
                            
                                17.75
                        
        
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                451.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                20.75
                        
        
                            Outside Diameter - Millimeter:
                            
                                527.05
                        
        
                            Other Features:
                            
                                HercuFlex | Flanged | 2000RPM Unbalance Speed | Exposed Bolt | With Seal
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1638750In-Lbs
                        
        
                            Width - Inch:
                            
                                17.76
                        
        
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                482.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                16.25
                        
        
                            Outside Diameter - Millimeter:
                            
                                412.75
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1260000In-Lbs
                        
        
                            Width - Inch:
                            
                                19
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter