PCM 404420 M
Description
PCM 404420 M SPHR PLAIN BEARING ; 40MMX44MMX20MM 10EA/PAK
Part # PCM 404420 M
BDI # 1417100
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.732
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
0.787
Nominal Outside Diameter - Millimeter:
44
Material Description:
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features:
With Lubrication Hole
PCMF 161812 E
Description
PCMF 161812 E SLEEVE BEARING ; 16MM ID 18MM OD 12MM WD 25EA/PAK
Part # PCMF 161812 E
BDI # 1417522
Features
Profile:
Bushing With Flange Split
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.472
Flange Outside Diameter - Inch:
0.945
Nominal Outside Diameter - Millimeter:
18
PCM 505540 M
Description
PCM 505540 M SPHR PLAIN BEARING ; 50MMX55MMX40MM 10EA/PAK
Part # PCM 505540 M
BDI # 1417054
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.575
Nominal Outside Diameter - Millimeter:
55
Material Description:
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features:
With Lubrication Hole
PCMF 303416 E
Description
PCMF 303416 E FLNG CMP BUSHING ; 30MMX34MMX16MM 25EA/PAK
Part # PCMF 303416 E
BDI # 1417623
Features
Profile:
Bushing With Flange Split
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.339
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
0.63
Flange Outside Diameter - Inch:
1.654
Nominal Outside Diameter - Millimeter:
34
PCM 404430 M
Description
PCM 404430 M BRG BUSHING ; 40MMX44MMX30MM 10EA/PAK
Part # PCM 404430 M
BDI # 1417101
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.732
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.181
Nominal Outside Diameter - Millimeter:
44
Material Description:
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features:
With Lubrication Hole