PHE 1180TGHCOVER
Description
PHE 1180TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1180TGHCOVER
BDI # 1281896
Features
Component:
Horizontal Split Cover
Width - Millimeter:
321
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
24.528
Outside Diameter - Millimeter:
623
Other Features:
Components May or May Not Intermix Among Brands | 152MM To 311MM Bore Range | 1400 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
12.638
PX240 PARA-FLEX NEOPRENE ELEMENT
Description
PX240 PARA-FLEX NEOPRENE ELEMENT
Part # 011312
BDI # 239830
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
24.125
Outside Diameter - Millimeter:
612.775
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
151200In-Lbs
Width - Inch:
0
1160WA21 NR 1 HUB RSB NR 0431618
Description
1160WA21 NR 1 HUB RSB ; NR 0431618
Part # 4700038
BDI # 18106577
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.28
Length Thru Bore - Millimeter:
162.56
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
298.45
Coupling Type:
Elastomeric Coupling
Torque:
141800In-Lbs
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
24.125
Outside Diameter - Millimeter:
612.775
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
151200In-Lbs
Width - Inch:
0