Page 1 of 2

Next

Compare
170116.60

COMPARE

170116.60

Description
170116.60 SPECIAL VOLTAGE MOTOR ; 15HP 1770RPM 254T TEFC 575V 3PH 60HZ

LEESON

Part # 170116.60

BDI # 555543

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 14.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
LM24191

COMPARE

LM24191

Description
LM24191 ; POR 15 HP 3600 230/460 TEFC 254T

LEESON

Part # LM24191

BDI # 17092827

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 23.69
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM24219

COMPARE

LM24219

Description
LM24219 ; POR 15 HP 1800 575

LEESON

Part # LM24219

BDI # 558976

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 22.32
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
170065.00

COMPARE

170065.00

Description
170065.00 ; POR 15 HP 1800 230/460 DP 254T RIGID W2

LEESON

Part # 170065.00

BDI # 20182349

Features

Enclosure: DP
Shaft Diameter - Inch: 1.625
Sync RPM: 1775/1480
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 40.6 To 37/18.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
LM19055

COMPARE

LM19055

Description
LM19055 ; POR 15 HP 1800 575 TEFC 254T

LEESON

Part # LM19055

BDI # 17092783

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY