4J 7/8
Description
4J 7/8 SLEEVE CPLG FLANGE ; 7/8" BORE 2.46" OD 1-5/8" HUB 7/8" LTB
Part # 4J 7/8
BDI # 619412
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
12S P/B
Description
12S P/B SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S P/B
BDI # 614975
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
6J 1 1/8
Description
6J 1 1/8 SLEEVE CPLG FLANGE ; 1-1/8" BORE 4" OD 2-1/2" HUB 1-7/32" LTB
Part # 6J 1 1/8
BDI # 622541
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
30.963
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450In-Lbs
6S 1 7/8
Description
6S 1 7/8 SLEEVE CPLG FLANGE ; 1-7/8" BORE 4" OD 2-1/2" HUB 1-9/16" LTB
Part # 6S 1 7/8
BDI # 622562
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
39.7
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
6S 1 1/4
Description
6S 1 1/4 SLEEVE CPLG FLANGE ; 1-1/4" BORE 4" OD 2-1/2" HUB 1-5/8" LTB
Part # 6S 1 1/4
BDI # 622554
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs