SSA 815 K330
Description
SSA 815 K330 STRAIGHT RUNNING CHAIN ; NON-RETURNABLE STEEL 10FT/BOX
Part # 10035
BDI # 336027
Features
Chain Pitch - Inch:
1.5
Chain Size:
815
Chain Width - Millimeter:
83.82
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running
Chain Width - Inch:
3.3
Component:
Chain
Inch - Metric:
Inch
Other Features:
High Corrosion and Acid Resistance Material
S 815 K300
Description
S815-K300 STRAIGHT RUNNING CHAIN ; NON-RETURNABLE STEEL 10FT/BOX
Part # 10301
BDI # 336004
Features
Chain Pitch - Inch:
1.5
Chain Size:
815
Chain Width - Millimeter:
76.2
Basic Construction:
Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running
Chain Width - Inch:
3
Component:
Chain
Inch - Metric:
Inch
Other Features:
High Mechanical Strength | High Abrasion Resistance
SPSL 815 K325 HB
Description
SPSL 815 K325 HB STRAIGHT RUNNING CHAIN ; POR STEEL
Part # 10095L
BDI # 336016
Features
Chain Pitch - Inch:
1.5
Chain Size:
815
Chain Width - Millimeter:
82.55
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
3.25
Component:
Chain
Inch - Metric:
Inch
Other Features:
Single Hinge | Wear Resistance
SPSL 815 K330 HB
Description
SPSL815-K330HB CONVEYOR TABLE TOP CHAIN ; STRAIGHT-RUNNING STEEL
Part # 10096
BDI # 336018
Features
Chain Pitch - Inch:
1.5
Chain Size:
815
Chain Width - Millimeter:
83.744
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
3.297
Component:
Chain
Inch - Metric:
Inch
SPSL 815 K325
Description
SPSL 815 K325 STRAIGHT RUNNING CHAIN ; POR STEEL
Part # 10085L
BDI # 336015
Features
Chain Pitch - Inch:
1.5
Chain Size:
815
Chain Width - Millimeter:
82.55
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running
Chain Width - Inch:
3.25
Component:
Chain
Inch - Metric:
Inch