9014MG125A-5040
Description
9014MG125A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 9014MG125A-5040
BDI # 922876
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
125
7514MG125A-5040
Description
7514MG125A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7514MG125A-5040
BDI # 922858
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Belt Width - Millimeter:
125
7114MG125A-5040
Description
7114MG125A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7114MG125A-5040
BDI # 922850
Features
Pitch Diameter - Inch:
12.457
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14014MG90A-5040
Description
14014MG90A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 14014MG90A-5040
BDI # 921940
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
90
22414MG68B-5040
Description
22414MG68B 5040 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 22414MG68B-5040
BDI # 921967
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
68