Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.661
Voltage:
110/50-60 VAC
Overall Width - Inch:
0.654
Features
Inch - Metric:
Inch
Belt Pitch:
1/5 Inch
Belt Series:
XL
Other Features:
Power Grip
Global Part Number GPN:
375872
Belt Width - Millimeter:
9.525
Belt Pitch Length - Millimeter:
127
Belt Pitch Length - Inch:
5
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
H-86-6X9
Description
H-86-6X9 SCOTCH-BRITE SCOURING PAD ; HEAVY DUTY 6" X 9"
Part # 7000045876
BDI # 1382766
SF-19C
Description
SF-19C FLANGE BEARING UNIT ; NON-RETURNABLE 4.7" BOLT CIRCLE 4 HOLE
Part # 703428
BDI # 351847
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
12146
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
B/17 POWERTWIST ROLLER DRIVE 25FT/BOX
Description
B/17 POWERTWIST ROLLER DRIVE 25FT/BOX ; OPEN END V-BELT LINK B 5/8" W
Part # 0410300-25
BDI # 17282336