Page 1 of 281

Next

Compare
SUL225

COMPARE

SUL225

Description
SUL225 JAW COUPLING SPIDER ; 4.98" OD URETHANE

MARTIN SPROCKET & GR

Part # SUL225

BDI # 611487

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 4.98
Outside Diameter - Millimeter: 126.492

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
35 RIV 304SS 10FT

COMPARE

35 RIV 304SS 10FT

Description
35 RIV 304SS 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE

RENOLD

Part # 35A1SSX10FT

BDI # 17281496

Features

Roller Width - Inch: 0.184
Chain Pitch - Inch: 0.375
Chain Size: 35
Component: Chain
Roller Diameter - Millimeter: 5.08

Inch - Metric: Inch
Material: 304 Stainless Steel
Chain Series: Standard
Internal Special Features: Corrosion Resistant
Number of Strands: 1

Price Inventory : In stock
Loading Price
QTY
41 O/L

COMPARE

41 O/L

Description
41 O/L OFFSET LINK ; RIVETED TYPE

RENOLD

Part # 41A1S12I

BDI # 17281782

Features

Roller Width - Inch: 0.25
Chain Pitch - Inch: 0.5
Chain Size: 41
Component: Offset Link
Roller Diameter - Millimeter: 7.772

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
Loading Price
QTY
6201-08DDU

COMPARE

6201-08DDU

Description
6201-08DDU DEEP GROOVE BALL BEARING ; 12.7MM BOREX32MM ODX10MM W 1-ROW

NSK

Part # 6201-08DDU

BDI # 17757846

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 10
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3203B-2RSTNC3

COMPARE

3203B-2RSTNC3

Description
3203B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 17MM BOREX40MM ODX17.5MM W 2-ROW

NSK

Part # 3203B-2RSTNC3

BDI # 17757639

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY