Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
384408
Belt Width - Millimeter:
25.4
Belt Outside Length - Millimeter:
3810
Belt Style:
V-Belt
Belt Outside Length - Inch:
150
Belt Series:
8V
Belt Width - Inch:
1
22222 EK/C3
Description
22222 EK /C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK/C3
BDI # 1415835
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
383150
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
5384.8
Belt Style:
V-Belt
Belt Outside Length - Inch:
212
Belt Series:
5V
Belt Width - Inch:
0.625
48-22-3100
Description
48-22-3100 INKZALL BLK FINE POINT MARKER ; CLOG RESISTANT ANTI-ROLL BODY
Part # 48-22-3100
BDI # 20095739
ST-47
Description
ST-47 TAKE-UP BALL BEARING ; NON-RETURNABLE 1-1/16" SLOT WID
Part # 700761
BDI # 355133
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.938
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
150.825
Other Features:
Single Row | Standard Duty | Solid Housing | Felt Labyrinth Seal
Global Part Number GPN:
675462
Housing Style:
Unit Only
Rolling Element:
Ball Bearing