Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591853
Self Aligning:
No
LR5201-2HRS-TVH-XL
Description
LR5201-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5201-2HRS-TVH-XL
BDI # 1411854
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Lip Seal
Global Part Number GPN:
239645
11119
Description
11119 SCREW EXTRACTOR/DRILL BIT SET ; 10PC SPIRAL FL SCREW EXTRACTOR
Part # 11119
BDI # 18489997
500-5M-25
Description
500-5M-25 TIMING BELT ; 19.685" PITCH LEN 0.984" BELT W
Part # 92930568
BDI # 1109308
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
5M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
376992
Belt Width - Millimeter:
25
Belt Pitch Length - Millimeter:
500
Belt Pitch Length - Inch:
19.685
Belt Style:
Synchronous
Tooth Profile:
Standard HTD