TXT415CT CTV TAPER BUSHED REDCR
Description
TXT415CT CTV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 15:1 RATIO
Part # 244526
BDI # 271072
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
121.666
Nominal Center Distance - Inch:
4.79
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.42
TXT515AT ATV TAPER BUSHED REDCR
Description
TXT515AT ATV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 15:1 RATIO
Part # 245551
BDI # 271211
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
144.018
Nominal Center Distance - Inch:
5.67
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.96
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
215.9
Nominal Center Distance - Inch:
8.5
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.78
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
234.696
Nominal Center Distance - Inch:
9.24
Other Features:
Double Reduction | Barrier Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.08
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
124.46
Nominal Center Distance - Inch:
4.9
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.73