4 B 110 SK
Description
4 B 110 SK V-BELT SHEAVE ; 4 GROOVES 11.35" OD BUSHED
Part # 4 B 110 SK
BDI # 619144
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580371
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
3TB110
Description
3TB110 V-BELT PULLEY SHEAVE ; 3 GROOVES 11.35" OD BUSHED SPLIT TAPER B
Part # 1002641
BDI # 328535
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14396
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3
3 B 110 SK
Description
3 B 110 SK V-BELT SHEAVE ; 3 GROOVES 11.35" OD BUSHED
Part # 3 B 110 SK
BDI # 618148
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580538
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
2 B 110 SK
Description
2 B 110 SK V-BELT SHEAVE ; 2 GROOVES 11.35" OD BUSHED
Part # 2 B 110 SK
BDI # 616420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580482
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
3B110SK
Description
3B110SK V-BELT SHEAVE ; QD SHEAVE B SECTION 3 GROOVE
Part # 2105008790
BDI # 651168
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583942
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3