1LE23213AD116AA3
Description
1LE23213AD116AA3 AC MOTOR ; 20HP 60HZ 230/460V
Part # 1LE23213AD116AA3
BDI # 21854594
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213AD112AA3
Description
1LE24213AD112AA3 AC MOTOR ; 20HP 900RPM SD100 IEEE 460V 324T NP
Part # 1LE24213AD112AA3
BDI # 22594905
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
29.53
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
Rigid
1LE22213AD113AA3
Description
1LE22213AD113AA3 AC MOTOR ; POR 20HP 900RPM GP100 575V 324T NP
Part # 1LE22213AD113AA3
BDI # 22594038
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213AD113AA3
Description
1LE24213AD113AA3 AC MOTOR ; POR 20HP 900RPM SD100 IEEE 575V 324T NP
Part # 1LE24213AD113AA3
BDI # 22594907
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted