S20-8 TL
Description
S20-8 TL WELD ON HUB ; 3-9/16" OD BUSHED 3-7/16" PILOT DIA
Part # 097015
BDI # 251477
Features
Pilot Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.563
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
2.75
Other Features:
3 Tapped Half Circle Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.57
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
69.85
Features
Pilot Diameter - Millimeter:
104.775
Pilot Diameter - Inch:
4.125
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.125
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Keyway On OD | 3 Tapped Half Circle Hole
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
Features
Pilot Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Circle Diameter Round - Inch:
4.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
2.25
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
107.95
Features
Pilot Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
25.4
Nominal Bolt Circle Diameter Round - Inch:
3.875
Other Features:
3/8-16 NC Tapped Hole | 3 Tapped Hole | Used With Conveyor Pulley
Pilot Length - Inch:
0.56
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
98.425
Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.875
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
1
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725