38FF3
Description
38FF3 G-76 BALL BEARING ; 0.315" BORE 0.866" OD " WIDTH
Part # 38FF3 G-76
BDI # 21431485
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Outer Race Width - Millimeter:
7
Other Features:
Single Row | Deep Groove Instrument Bearing | 1 Piece Snap-In Cage | Nye Rheolube 374C Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Steel
Number of Bearings:
1 (Single)
SR6FF3 G-2
Description
SR6FF3 G-2 SINGLE ROW BALL BEARING ; NON RETURNABLE MINIATURE 0.375" BORE
Part # SR6FF3 G-2
BDI # 21431515
Features
Enclosure:
2 Seals
Material - Ball:
Stainless Steel
Outer Race Width - Millimeter:
7.137
Other Features:
Single Row | Deep Groove Instrument Bearing | Corrosion Resistant Ball | 1 Piece Snap-In Cage | Exxon Beacon 325 Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Steel
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Material - Ball:
Stainless Steel
Outer Race Width - Millimeter:
7.137
Other Features:
Single Row | Deep Groove Instrument Bearing | Corrosion Resistant Ball | Exxon Beacon 325 Grease | Radial Play Code 3
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Steel
Number of Bearings:
1 (Single)
C100HCUL O-11
Description
C100HCUL O-11 SPINDLE BEARING ; NON RETURNABLE
Part # C100HCUL O-11
BDI # 22387537
Features
Enclosure:
Open
Material - Ball:
Ceramic
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact Spindle Bearing | Hybrid | Corrosion Resistant Ball | Chrome Plated Ring | Textile Laminated Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
100HC O-11
Description
100HC O-11 ANGULAR CONTACT BALL BEARING ; SINGLE ROW
Part # 100HC O-11
BDI # 20074961
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact Spindle Bearing | Non Separable Relieved Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
No
Contact Angle:
15 Degree
Cage Material:
Phenolic
Number of Bearings:
1 (Single)