Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
76.327
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
MMC2107
Description
MMC2107 CARTRIDGE ROLLER BEARING ; 1-7/16" SHAFT DIA
Part # 10425938
BDI # 18144980
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Length Thru Bore - Millimeter:
73.025
Length Thru Bore - Inch:
2.875
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ZMC2104
Description
ZMC2104 CARTRIDGE ROLLER BEARING ; 1-1/4" BORE 3-7/32" OD 2-1/8" WID
Part # 10428014
BDI # 18148776
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.219
Length Thru Bore - Millimeter:
68.275
Length Thru Bore - Inch:
2.688
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
65.1
Length Thru Bore - Inch:
2.563
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ZCS2107
Description
ZCS2107 CARTRIDGE ROLLER BEARING ; 1-7/16" SHAFT DIA
Part # 10419065
BDI # 18147501
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
73.025
Length Thru Bore - Inch:
2.875
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion