MVYR-125
Description
MVYR-125 TRACK ROLLER BEARING ; V-GROOVED YOKE TYPE
Part # MVYR-125
BDI # 841344
Features
Roller Width - Inch:
2.677
Roller Width - Millimeter:
68
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
165
Roller Diameter - Inch:
6.496
Other Features:
Contamination Resistant
Global Part Number GPN:
589542
MVCR-125
Description
MVCR-125 TRACK ROLLER BEARING ; V-GROOVED STUD TYPE
Part # MVCR-125
BDI # 841312
Features
Roller Width - Inch:
2.992
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
165
Other Features:
Contamination Resistant
Global Part Number GPN:
590553
Features
Roller Width - Inch:
2.992
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
165
Roller Diameter - Inch:
6.496
Global Part Number GPN:
239359
Features
Roller Width - Inch:
2.677
Roller Width - Millimeter:
68
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
165
Roller Diameter - Inch:
6.496
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239565
MCVTR-125
Description
MCVTR-125 V-GRVD TRACK ROLLER ASSY ; 125MM DIA STD CONC W/R-CUBED TECHNOLOGY
Part # MCVTR-125
BDI # 24860193
Features
Roller Width - Inch:
2.929
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
165
Roller Diameter - Inch:
6.496
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material