Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.481
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
PL Series | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PLB3-120NF09-3/8
Description
PLB3-120NF09-3/8 TIMING BELT PULLEY ; W/INSERT
Part # 54631
BDI # 173641
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.481
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
PLB Series | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
PLB3-120NF09-1/2
Description
PLB3-120NF09-1/2 TIMING BELT PULLEY ; W/INSERT
Part # 54632
BDI # 173642
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.481
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
PLB Series | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9