PLB3-084SF09-3/8
Description
PLB3-084SF09-3/8 TIMING BELT PULLEY ; W/INSERT
Part # 54626
BDI # 173636
Features
Pitch Diameter - Inch:
3.158
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Metric
Outside Diameter - Inch:
3.128
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
80.213
Mounting Method:
Finished Bore
PLB3-084SF09-5/16
Description
PLB3-084SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54625
BDI # 173635
Features
Pitch Diameter - Inch:
3.158
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Metric
Outside Diameter - Inch:
3.128
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
80.213
Mounting Method:
Finished Bore
PLB3-084SF09-1/2
Description
PLB3-084SF09-1/2 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54627
BDI # 173637
Features
Pitch Diameter - Inch:
3.158
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Metric
Outside Diameter - Inch:
3.128
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
80.213
Mounting Method:
Finished Bore
84LT187-6A3
Description
84LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 84T
Part # 84LT187-6A3
BDI # 22731590
Features
Pitch Diameter - Inch:
2.182
Inch - Metric:
Inch
Outside Diameter - Inch:
2.162
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
55.423
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
84LT312-6A3
Description
84LT312-6A3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 84T
Part # 84LT312-6A3
BDI # 22731602
Features
Pitch Diameter - Inch:
2.182
Inch - Metric:
Inch
Outside Diameter - Inch:
2.162
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
55.423
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938