XTB20-1.4375-SS
Description
XTB20-1.4375-SS TAPERED BUSHING ; XT20 STYLE 1.4375" BORE - SS
Part # XTB20-1.4375-SS
BDI # 22974790
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
23.8
Length Thru Bore - Inch:
0.937
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 1.406IN Total Length | 3.188IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/16IN Screw Size
Bushing Series:
XT20
XTB20-1.0000-SS
Description
XTB20-1.0000-SS TAPERED BUSHING ; XT20 STYLE 1" BORE SS
Part # XTB20-1.0000-SS
BDI # 22974780
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
23.8
Length Thru Bore - Inch:
0.937
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 1.406IN Total Length | 3.188IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/16IN Screw Size
Bushing Series:
XT20
XTB20-50MM-SS
Description
XTB20-50MM-SS TAPERED BUSHING ; XT20 STYLE 50MM BORE - STAINLESS STEEL
Part # XTB20-50MM-SS
BDI # 22975204
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
23.8
Length Thru Bore - Inch:
0.937
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 35.712MM Total Length | 80.975MM Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/16IN Screw Size
Bushing Series:
XT20
XTB20-1.8750-SS
Description
XTB20-1.8750-SS TAPERED BUSHING ; XT20 STYLE 1.875" BORE SS
Part # XTB20-1.8750-SS
BDI # 22975186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
23.8
Length Thru Bore - Inch:
0.937
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 1.406IN Total Length | 3.188IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/16IN Screw Size
Bushing Series:
XT20
XTB20-35MM-SS
Description
XTB20-35MM-SS TAPERED BUSHING ; XT20 STYLE 35MM BORE - STAINLESS STEEL
Part # XTB20-35MM-SS
BDI # 22975198
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
23.8
Length Thru Bore - Inch:
0.937
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 35.712MM Total Length | 80.975MM Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/16IN Screw Size
Bushing Series:
XT20