Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
6300In-Lbs
8H POLY-DISC CPLG FLG 2517
Description
8H POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT
Part # 008047
BDI # 239477
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
127
Coupling Type:
Disc Coupling
8F POLY-DISC CPLG FLG 2517
Description
8F POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT
Part # 008046
BDI # 239476
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
127
Coupling Type:
Disc Coupling
253 KD 2 SHUB
Description
253 KD 2 SHUB DISC COUPLING HUB ; KD2 SERIES-500
Part # 1963735
BDI # 316814
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
73.152
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Medium Duty | Medium Torque Disc Pack
Hub Diameter - Millimeter:
146.05
Coupling Type:
Disc Coupling
253 KD 2 JHUB
Description
253 KD 2 JHUB DISC COUPLING HUB ; NON-RETURNABLE
Part # 1963966
BDI # 316790
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
107.95
Other Features:
Components may or may not inter-mix among brands - Jumbo Hub | Medium Duty | Medium Torque Disc Pack
Hub Diameter - Millimeter:
203.2
Coupling Type:
Disc Coupling