Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
2.625
PH116 PARA-FLEX NEOPRENE ELEMENT
Description
PH116 PARA-FLEX NEOPRENE ELEMENT
Part # 011268
BDI # 239627
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
12.31
Outside Diameter - Millimeter:
312.674
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
4470In-Lbs
Width - Inch:
2.625
PX100 PARA-FLEX ELEMENT CORDLESS
Description
PX100 PARA-FLEX ELEMENT CORDLESS
Part # 011290
BDI # 239813
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type:
Elastomeric Coupling
Torque:
1350.5In-Lbs
Width - Inch:
2.625
10R31/35 HUB C=2.605 WRAPFLEX 3701116
Description
10R31/35 HUB C=2.605 WRAPFLEX 3701116 ; SPACER HUB W/FSTNRS
Part # 4500165
BDI # 21473836
Features
Component:
Spacer Hub
Width - Millimeter:
66.167
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
2.605
PX100 PARA-FLEX NEOPRENE ELEMENT
Description
PX100 PARA-FLEX NEOPRENE ELEMENT
Part # 011301
BDI # 239820
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
2.625