HG717;5KH37GNA782X
Description
HG717 ; 5KH37GNA782X HVAC MOTOR ; 1/3HP 1725RPM 48Y 1/60/115V FAN/BLOWER
Part # HG717
BDI # 17091697
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.41
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.2 Ampere | 4 Poles
Mounting Method:
Resilient Ring
H217;5KH35JN121
Description
H217 ; 5KH35JN121 FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 56CZ 1/60/115V
Part # H217
BDI # 17091534
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.25
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
C-Face
H218;5KH35JN121X
Description
H218 ; 5KH35JN121X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 56CZ 1/60/115V
Part # H218
BDI # 17091535
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.25
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
C-Face
5KH46MN3040
Description
5KH46MN3040 FAN AND BLOWER MOTOR ; 1/3-1/9HP 1725/1140RPM DP 56CZ 1/60/115V
Part # H225
BDI # 17091541
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.15
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.7 Ampere | 4 Poles
Mounting Method:
C-Face
4731;5KH39QN9696X
Description
4731 ; 5KH39QN9696X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V
Part # 4731
BDI # 17064808
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.3
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.8 Ampere | 4 Poles
Mounting Method:
Resilient Ring