FLA 3.5E SLEEVE

COMPARE

FLA 3.5E SLEEVE

Description
FLA 3.5E COUPLING SLEEVE

TIMKEN LOVEJOY

Part # FLA-3.5E-SLEEVE

BDI # 598495

Features

Component: Sleeve Assembly
Width - Millimeter: 225.552
Inch - Metric: Inch
Material: AISI 4140 Steel
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Double Engagement | Flanged | 6000RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 188500In-Lbs
Width - Inch: 8.88

Price Inventory : Available to order
Loading Price
QTY
C 4 SLEEVE

COMPARE

C 4 SLEEVE

Description
C-4-SLEEVE

TIMKEN LOVEJOY

Part # C-4-SLEEVE

BDI # 597394

Features

Component: Sleeve Assembly
Width - Millimeter: 228.6
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Outside Diameter - Millimeter: 222.25
Coupling Type: Gear Coupling
Torque: 126000In-Lbs
Width - Inch: 9

Price Inventory : Available to order
Loading Price
QTY