Page 1 of 33

Next

Compare
9CH2164-O

COMPARE

9CH2164-O

Description
9CH2164-O BEARING HANGER ; 9" X 2" 216 -OIL

MARTIN SPROCKET & GR

Part # 9CH2164-O

BDI # 625732

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 216
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 10

Price Inventory : Available to order
Loading Price
QTY
16CH2206-SS

COMPARE

16CH2206-SS

Description
16CH2206-SS BEARING HANGER ; SYTLE 220 16" CONV DIA 3" COUPLING SIZE

MARTIN SPROCKET & GR

Part # 16CH2206-SS

BDI # 21991832

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 11.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 282.575

Series: 220
Inch - Metric: Inch
Length - Millimeter: 546.1
Other Features: 16 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange | Stainless Steel
Length - Inch: 21.5

Price Inventory : Available to order
Loading Price
QTY
9CH2163

COMPARE

9CH2163

Description
9CH2163 BEARING HANGER ; 1-1/2" SHAFT DIA 6-1/8" MOUNTING FLANGE

MARTIN SPROCKET & GR

Part # 9CH2163

BDI # 625730

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 216
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch: 10

Price Inventory : Available to order
Loading Price
QTY
18CH2267

COMPARE

18CH2267

Description
18CH2267 SCREW CNVR HANGER ; 18IN X 3-7/16IN 226

MARTIN SPROCKET & GR

Part # 18CH2267

BDI # 23629576

Features

Shaft Diameter - Inch: 3.438
Shaft Diameter - Millimeter: 87.325
Mounting Flange to Center of Bearing - Inch: 12.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 307.975

Series: 226
Inch - Metric: Inch
Length - Millimeter: 482.6
Other Features: 18 Inch Conveyor Diameter | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 19

Price Inventory : Available to order
Loading Price
QTY
9CH2204-O

COMPARE

9CH2204-O

Description
9CH2204-O BEARING HANGER ; 9" X 2" 220 -OIL

MARTIN SPROCKET & GR

Part # 9CH2204-O

BDI # 625736

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.375
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 161.925

Series: 220
Inch - Metric: Inch
Length - Millimeter: 342.9
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange | With Oil Pipe
Length - Inch: 13.5

Price Inventory : Available to order
Loading Price
QTY