03BCP240MGRAT
Description
03BCP240MGRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 240MM
Part # COP.03BCP240MGRAT
BDI # 24715546
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
211
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
394
03BCP240MEXAT
Description
03BCP240MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 240MM
Part # COP.03BCP240MEXAT
BDI # 24715544
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
211
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
394
03BCP715GRAT
Description
03BCP715GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 7-15/16"
Part # COP.03BCP715GRAT
BDI # 24715634
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
191
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
311
03BCP1200EXAT
Description
03BCP1200EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 12"
Part # COP.03BCP1200EXAT
BDI # 24715488
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
244
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
457.2
03BCP1000GRAT
Description
03BCP1000GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 10"
Part # COP.03BCP1000GRAT
BDI # 24715478
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
211
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
393.7