X532;056T11O11001
Description
X532 ; 056T11O11001 CONDENSER FAN MOTOR ; 1/3HP 1140RPM OPEN 56Z 3/60/208-230/460V
Part # X532
BDI # 22326558
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.62
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.8 To 1.8/0.9 Ampere | 6 Poles
Mounting Method:
Rigid
X533;056T11O11002
Description
X533 ; 056T11O11002 CONDENSER FAN MOTOR ; 1/2HP 1140RPM OPEN 56Z 3/60/208-230/460V
Part # X533
BDI # 22326560
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.62
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.1 To 2/1 Ampere | 6 Poles
Mounting Method:
Rigid
G578;056B11F5303
Description
G578 ; 056B11F5303 GP AC MOTOR ; 1/2HP 1140RPM TEFC 56C 1/60/115/208-230V
Part # G578
BDI # 22325885
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.6/4.7 To 4.8 Ampere | 6 Poles
Mounting Method:
Bolt-On
X525;056T11O5310
Description
X525 ; 056T11O5310 RFRGRNT HVAC MOTOR ; 2HP 1140RPM OPEN 56HZ 3/60/208-230/460V
Part # X525
BDI # 22326602
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7.2 To 6.8/3.4 Ampere | 6 Poles
Mounting Method:
Rigid
D451;056T11F5325
Description
D451 ; 056T11F5325 BRAKE AC MOTOR ; 1/3HP 1140RPM TEFC 56C 3PH 208-230/460V
Part # D451
BDI # 22326550
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.6
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.9 To 2.2/1.1 Ampere | 6 Poles
Mounting Method:
Rigid